Shop All Bottle Jacks
Sunex
Fully Welded Bottle Jack, 2 tons
Mfr # 4402
Zoro # G1703882
product price: $34.00
/ea
$34.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 11 in
- Load Capacity 2 ton
- Base Length 3 21/32 in
- Lifting Actuator Manual Handle
- Power Source Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4402
- Zoro # G1703882
- UPC # 613364155035
- Country of Origin China
- Category Bottle Jacks
Dimensions
Handle Length | 11 in |
Base Length | 3 21/32 in |
Base Width | 3 29/32 in |
Maximum Lift Height | 13 1/2 in |
Minimum Lift Height | 7 in |
Details
Item | High-Clearance Bottle Jacks |
Item Weight | 5.5 lb |
Load Capacity | 2 ton |
Lifting Actuator | Manual Handle |
Power Source | Mechanical |
Duty Rating | Light Duty |
Jack Type | Bottle Jack |
Features | Fully Welded Base for Superior Durability |
Minimum Lift | 7 in |
Body Material | Steel |
Maximum Lift | 13 1/2 in |
Description
High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 in, Maximum Lift Height 13 1/2 in, Power Source Mechanical, Base Length 3 21/32 in, Base Width 3 29/32 in, Features Fully Welded Base for Superior Durability, Handle Length 11 in, Item Weight 5.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFE POWER 07-08 FJ CRUISER/03-08 4RUNNER/05-12 TUNDRA/05-14 TACOMA V6-4.0L, THRO (46-38002)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60158)
- KEEPER 30'X4" Vehicle Recovery Strap W/Ware Guard, 10, 000Lbs Max Vehicle Wt (2942)
- MIDWEST FASTENER 1/2"-20 x 1-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75405)
- SUNEX Bottle Jack, 20 tons (4420)
- SUNEX American Forge And Foundry 12-Ton Bottle Jack (3512)
- SUNEX Bottle Jack, 20 tons (4420S)
- SUNEX Bottle Jack 20 T Air/Hydraulic (5520B)
- SUNEX American Forge And Foundry 20 Ton Bottle Jack (3520)
- SUNEX BOTTLE JACK 2T NEW IMPROVED DESIGN (SU4402)
- GROZ Bottle Jack, 12 Ton (61714)
- Sunex Bottle Jacks