Shop All Ratcheting Wrench Sets
Sunex
Fully Polished Stubby Combo Wrench 15mm
Mfr # 993015M
Zoro # G7036412
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Stubby, Combination
- Finish Full Polished
- Measurement Type Metric
- Size 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 993015M
- Zoro # G7036412
- UPC # 00613364046197
- Country of Origin Chile
- Category Ratcheting Wrench Sets
Dimensions
Size | 15mm |
Details
SAE or Metric | Metric |
Wrench Style | Stubby, Combination |
Finish | Full Polished |
Measurement Type | Metric |
Item | Fully Polished Stubby Combo Wrench 15mm |
Description
Fully Polished Stubby Combo Wrench 15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Industrial Tweezers, Sharp Point, 4 1/2 In (401XX)
- PELICAN Yellow Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- CAPRI TOOLS 14 Drive Socket Holder Clip for Socket Rails, 15PK (CP50200-14CL-15PK)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (5TWX2)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set with Holder, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96202)
- Sunex Ratcheting Wrench Sets