Shop All Ratcheting Wrench Sets
Sunex
Fully Polished Stubby Combo Wrench, 12mm
Mfr # 993012M
Zoro # G7035012
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Stubby, Combination
- Finish Full Polished
- Measurement Type Metric
- Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 993012M
- Zoro # G7035012
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 12mm |
Details
SAE or Metric | Metric |
Wrench Style | Stubby, Combination |
Finish | Full Polished |
Measurement Type | Metric |
Item | Fully Polished Stubby Combo Wrench,12mm |
Description
Fully Polished Stubby Combo Wrench,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7-Position groove joint pliers for pipes 10" (270)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- ZORO SELECT End Mill, 5/8 in.4 Flutes, TiCN (206-001225)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- PERFORMANCE TOOL Combo Wrench 12Pt 13Mm (W315C)
- Sunex Ratcheting Wrench Sets