Shop All Combination Wrench Sets
Sunex
Fully Polish Dbl Box Wrench, 13mmX15mm
Mfr # 995003M
Zoro # G7035931
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Finish Full Polish
- Wrench Style Double Box
- Number of Pieces 1
- Wrench Head Sizes 13mm x 15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 995003M
- Zoro # G7035931
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 13mm x 15mm |
Details
SAE or Metric | Metric |
Finish | Full Polish |
Wrench Style | Double Box |
Number of Pieces | 1 |
Measurement Type | Metric |
Item | Fully Polish Dbl Box Wrench,13mmX15mm |
Description
Fully Polish Dbl Box Wrench,13mmX15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3010)
- FLAMBEAU Expandable Building Box, Plastic, Yellow, 18 in W x 12-1/2 in D x 12 in H (6730HB)
- STANLEY FMHT16495 COLD CHISEL 1/2 IN (16-287)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11.5mm (47914)
- SUNEX ® Tools 5-Piece Metric Half Moon Wrench Set (9935M)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- SUNEX WRENCH SET 10 PC JUMBO COMBINATION (SU97010A)
- SUNEX 6 Pc. Metric Raised Panel Combination Wrench Set (9606MA)
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- SUNEX WRENCH SET 5PC FULLY POLISHED SAE DBL BX (SU9950)
- GEARWRENCH 11 Piece 3/8" Drive Crowfoot SAE Wrench Set (81908)
- Sunex Wrenches