Shop All Impact Sockets
Sunex
Flip Impact Socket, Deep, 1/2"Dr, 19mmx21mm
Mfr # 2704
Zoro # G7014931
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Overall Length 76mm
- Material Chrome Molybdenum Steel
- Size 19mm x 21mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2704
- Zoro # G7014931
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 76mm |
Size | 19mm x 21mm |
Details
SAE or Metric | Metric |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Flip Impact |
Category Type | Impact Socket |
Description
Flip Impact Socket,Deep,1/2 In.Dr,19mmx21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1374)
- MITUTOYO Digimatic Thickness Gage, Ids Type (547-516S)
- STARRETT Adaptor (657R)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- SUNEX 3/4" Drive Impact Socket 6 (452D)
- SUNEX 3/4 in. Drive 6-Point Deep Impact Socket 33mm (433MD)
- SUNEX SKT 1/2" DR 1/2"FX 3/4"M ADAPTER IMP (SU2302)
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- Sunex Sockets & Ratchets