Shop All Socket Extensions
Sunex
Extension, 3/8" Drive, 5"
Mfr # 3505
Zoro # G7015108
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/8"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3505
- Zoro # G7015108
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Extension |
Drive Type | Square |
Description
Extension,3/8 In. Drive,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #12 (45682)
- KLEIN TOOLS 1.362-Inch Knockout Punch for 1-Inch Conduit (53837)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNMA, 2, CBN (NUCNMA432-BN2000)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- SUNEX Extension, 15", 3/8"Dr (3515)
- SUNEX Deep Socket 3/8" Dr, 7.4" L (884506)
- SUNEX 1/2" DR. 1" EXTRA DEEP IMPACT SOCKET (232XD)
- SUNEX External Torx Socket, E20, 1/2" Drive (SUN2690SE7)
- SUNEX Extension, 10", 3/8"Dr (3510)
- K-TOOL INTERNATIONAL K Tool International KTI23015 15 Inch Extension 1-2 Drive (KTI23015)
- Sunex Sockets & Ratchets