Shop All Combination Wrench Sets
Sunex
End Wrench Set, Double Box, SAE, 5 pcs.
Mfr # 9950
Zoro # G7015668
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Full Polish
- Wrench Style Double Box
- Number of Pieces 5
- Includes (5) SAE Double Box End Wrenches: (1) 3/8 x 7/16 DOUBLE BOX Wrench (995001); (1) 1/2 x 9/16 DOUBLE BOX Wrench (995002); (1) 5/8 x 11/16 DOUBLE BOX Wrench (995003); (1) 3/4 x13/16 DOUBLE BOX Wrench (995004); (1) 7/8 x 15/16 DOUBLE BOX Wrench (995005); Canvas pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9950
- Zoro # G7015668
- UPC # 00613364045855
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8 x 7/16 (995001); 1/2 x 9/16 (995002); 5/8 x 11/16 (995003); 3/4 x 13/16 (995004); 7/8 x 15/16 (995005 |
Details
SAE or Metric | SAE |
Finish | Full Polish |
Wrench Style | Double Box |
Number of Pieces | 5 |
Includes | (5) SAE Double Box End Wrenches: (1) 3/8 x 7/16 DOUBLE BOX Wrench (995001); (1) 1/2 x 9/16 DOUBLE BOX Wrench (995002); (1) 5/8 x 11/16 DOUBLE BOX Wrench (995003); (1) 3/4 x13/16 DOUBLE BOX Wrench (995004); (1) 7/8 x 15/16 DOUBLE BOX Wrench (995005); Canvas pouch |
Measurement Type | SAE |
Item | End Wrench Set,Double Box,SAE,5 pcs. |
Description
End Wrench Set,Double Box,SAE,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 6-1/2-In Block Plane (C2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #34 (46704)
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- BLAIR EQUIPMENT CO Knob-Plastic w/ 5/16-18 Threads F/51000 (BL51032)
- SUNEX Angled Wrench Set, Metric, 14 pcs. (9914MA)
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- SUNEX S-Style Wrench Set, SAE, 5 pcs. (9940)
- SUNEX V-GROOVE COMBO WRENCH SET 3/8"-1 1/4" (SU9915A)
- SUNEX 5-Pc Metric Raised Panel Combi Wrench Set, 9605MA (9605MA)
- SUNEX WRENCH SET 11 PC STUBBY COMBINATION SAE (SU9930)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- Sunex Combination Wrench Sets