Shop All Air Grinders
Sunex
Die Grinder Set, PK2
Mfr # SX2PK
Zoro # G2313643
product price: $81.85
/ea
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Die Grinder
- Power Source Air Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SX2PK
- Zoro # G2313643
- UPC # 613364143650
- Country of Origin China
- Category Air Grinders
Details
Item | Die Grinder Set |
Includes | (2) Die Grinder |
Power Source | Air Powered |
Description
Die Grinder Set, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bench Yoke Vise, 1/8-3 In. Cap, 12-1/2 H (23A)
- DRILL AMERICA 5"-8 NPT Carbon Steel Pipe Tap (DWTPT5INCH)
- BOSCH Offset Router Bit Wrench Set, 8 in L. (RA1152)
- WESTWARD Pilot Bearing Puller, 2 Jaws, 1/2 ton Cap. (23KX55)
- SUNEX Right Angle Drive, Mini Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (SX264)
- SUNEX Angle Drive Angle Air Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX232B)
- SUNEX 1/4 Heavy Duty Air Die Grinder w/5 Extension, 20000 RPM, 4 CFM, 1/4 NPT Inlet (PT2440)
- SUNEX Air Die Grinder Set, 1/4in Straight & Right Angle, 20000 RPM, 4 CFM, 1/4in NPT Inlet, 2PK (SX2PK)
- SUNEX Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP (SX5206)
- SUNEX DIE GRINDER PENCIL AIR KIT/SET (SUSX245K)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 50,000 RPM, 0.1 hp (51730)
- Sunex Air Grinders