Shop All Socket Extensions
Sunex
Deep Socket 3/8" Dr, 7.4" L
Mfr # 884506
Zoro # G7170033
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Overall Length 7.4"
- Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 884506
- Zoro # G7170033
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Overall Length | 7.4" |
Size | 5/8" |
Details
SAE or Metric | SAE |
Item | Deep Socket |
Description
Socket,Extra Deep,Spark Plug,5/8 In.,3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD920 Mag Drill Fabricator's Kit Fractional 115V (0920105)
- MELIN TOOL CO 3/8" Dia., 3/8" Shank, 5/8" LOC, 2" OAL, 4 Flute Solid Carbide Single End Mill, Uncoated (CCMGS-1212)
- GEDORE 1/2" Drive Socket Set, Metric, 19 pcs (19 JMU-3)
- EAZYPOWER Tapered Cone Rotary Rasp, 5/8 in., 1 pcs. (30085)
- SUNEX Extension, 15", 3/8"Dr (3515)
- SUNEX 1/2" DR. 1" EXTRA DEEP IMPACT SOCKET (232XD)
- SUNEX Trnsmssn Extension, 1/2"Female x3/8"Male (2536T)
- SUNEX Extension, 10", 3/8"Dr (3510)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- SUNEX External Torx Socket, E20, 1/2" Drive (SUN2690SE7)
- KD TOOLS Standard Extensions, 1/2"Dr (81340)
- Sunex Sockets & Ratchets