Shop All Impact Sockets
Sunex
Deep Impact Socket, 33mm, 1" Drive, 6 pt.
Mfr # 533MD
Zoro # G2312797
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size #5
- SAE or Metric Metric
- Overall Length 4.30"
- Size 33mm
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 533MD
- Zoro # G2312797
- UPC # 613364905333
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | #5 |
Overall Length | 4.30" |
Size | 33mm |
Details
SAE or Metric | Metric |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Tether Ready | No |
Product Type | Deep Impact Socket,33mm,1" Drive,6 pt. |
Description
Deep Impact Socket,33mm,1 In. Drive,6 pt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Rescue Tool, 9" (86)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- IRWIN LINEMAN'S PLIERS 8""L (2078208)
- IDEAL Replacement Die, For RG58 And RG174 (30-587)
- SUNEX 3/4" Drive Impact Socket 6 (0440)
- SUNEX 3/8" Drive Impact Socket 6 (0314)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 3/8" Drive Impact Socket 12 (310MZ)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- SUNEX 3/4" Drive Impact Socket 6 (440D)
- CTA MANUFACTURING Thin Wall Impact Socket, 22Mm (CTAA180)
- Sunex Impact Sockets