Shop All Impact Sockets
Sunex
Dble Square Impact Socket, 3/4"Dr, - 21mm
Mfr # 421MSS
Zoro # G7041078
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Material Chrome Molybdenum Alloy Steel
- Size 21mm
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 421MSS
- Zoro # G7041078
- UPC # 00689306240541
- Country of Origin Thailand
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Size | 21mm |
Details
SAE or Metric | Metric |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Double Square Impact |
Description
Dble Square Impact Socket,3/4 In.Dr,- 21mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #61 Cobalt Jobber Length Drill Bit (DWDCO61)
- KRAFT TOOL Economy All Steel Mortar Pan (BC212E)
- STRINGLINER Mason Line Reel Pnk 270' (25109)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 1 (30809)
- SUNEX Mercedes Benz Lug Imp Socket, 1/2"Dr, 17mm (2714)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 3/8" Drive Impact Socket 6 (36488)
- SUNEX 3/4" Drive Impact Socket 6 (441M)
- SUNEX 3/4" Drive Impact Socket 12 (424ZT)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- SUNEX 3/8" Drive Impact Socket 6 (0316)
- Sunex Sockets & Ratchets