Shop All Creepers & Dollies
Sunex
Castor Creeper, 6, Adjustable Head Rest
Mfr # 8505
Zoro # G2314440
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Frame: Powder Coated; Cover: Vinyl
- Color Markings: Black; Background: Yellow; Center Markings: Red
- Length 40.4"
- Includes 1 Caster, 2 Inserts, 1 Lock Washers
- Width 19.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8505
- Zoro # G2314440
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40.4" |
Width | 19.0" |
Caster Size | 2-1/2" |
Height | 5.2" |
Details
Material | Frame: Powder Coated; Cover: Vinyl |
Color | Markings: Black; Background: Yellow; Center Markings: Red |
Includes | 1 Caster, 2 Inserts, 1 Lock Washers |
Features | Replacement Caster |
Number of Wheels | 6 |
Headrest | Adjustable |
Item | Castor Creeper,6,Adjustable Head Rest |
Description
Castor Creeper,6,Adjustable Head Rest
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Connector, 5 In (127 Mm) Id-Id (P206375)
- VORNADO FANS Transom WHT Window Fan (FA1-0136-43)
- AFTERMARKET Brake Control Cable Fits Poulan/Craftsman 183281 198463 Fits Sears/Roper Engine (MOM70-0062)
- BIOBOR Diesel Fuel Biocide, 32 oz. (BB32EZ01US-2)
- SUNEX ® Tools Car Dolly Rack (Holds 4) (7709)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- SUNEX Caster For Mtn3414 & Sun8515 (RS8515CS)
- SUNEX Padded Creeper Seat, Black/Red (8507)
- SUNEX Swivel Tractor Seat, , Large Tool Tray, Height Adjustable, Black (8514)
- SUNEX Prof Pneumtc Shop Seat, 1" Deep Tool Tray (8509)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- Sunex Creepers & Dollies