Shop All Creepers & Dollies
This Product is Discontinued
Sunex
Car Dolly, 1500 lb., Locking Casters (Discontinued)
Mfr # 7708
Zoro # G2313460
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 1500 lb.
- Length 24.4"
- Width 8.90"
- Features Oversized L-Shaped Foot Pedal
- Height 8.70"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 7708
- Zoro # G2313460
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 24.4" |
Width | 8.90" |
Height | 8.70" |
Details
Load Capacity | 1500 lb. |
Features | Oversized L-Shaped Foot Pedal |
Item | Car Dolly,1500 lb.,Locking Casters |
Description
Car Dolly,1500 lb.,Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.