Shop All Screwdrivers
Sunex
Cabinet Screwdriver, 3/16"x3"
Mfr # 11C2X3
Zoro # G7014487
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Overall Length 3 in
- Finish Matte
- Features Molded Handle; Durable; Flake Resistant; Abrasion Resistant
- Drive Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11C2X3
- Zoro # G7014487
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 3 in |
Drive Size | 3/16 in |
Details
Item | Cabinet Screwdriver,3/16"x3" |
Finish | Matte |
Features | Molded Handle; Durable; Flake Resistant; Abrasion Resistant |
Drive Type | Phillips |
Description
Cabinet Screwdriver,3/16 In.x3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1/2" Deep Length, Chrome Finish Socket (D016516)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 3 Flutes (BI403)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-100 (650A1Z)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- TEKTON T25 x 4" Screwdriver 4 in. Round (26804)
- KLEIN TOOLS General Purpose Torx Screwdriver T20 Round (19543)
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 25 Piece (HO3276909)
- VESSEL WOOD-COMPO Tang-Thru Screwdriver No.330 (330S6100)
- HUBBELL GAI-TRONICS Screwdriver, T-25 Size Torx Tip (233-001)
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- BETA Screwdriver, Extra-Short, 0.8x4x30mm (012600103)
- Sunex Screwdrivers and Nutdrivers