Shop All Bottle Jacks
Sunex
Bottle Jack, 20 tons
Mfr # 4420
Zoro # G6595668
product price: $126.00
/ea
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lifting Capacity 20 ton
- Lifting Height Min. 9 1/2 in
- Lifting Height Max. 17 15/16 in
- Base Size 6 3/8 in x 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4420
- Zoro # G6595668
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9 1/2 in |
Lifting Height Max. | 17 15/16 in |
Base Size | 6 3/8 in x 5 5/8 in |
Details
Lifting Capacity | 20 ton |
Item | Bottle Jack |
Description
Bottle Jack, Lifting Capacity 20 tons, Lifting Height Min. 9-1/2 In., Lifting Height Max. 17-29/32 In., Base Size 6.41 In. X 5.63 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, A71 (A71)
- THERMOID Rubber Air Brake Hose, 1/2In, 250 Ft. (482108498)
- ROBINAIR Hose A/C Gasket Seals 1/4" (40083)
- CURT Universal Weld-On Trailer Hitch, 2" Receiver Frames<44", 9" Drop (15927)
- SUNEX Fully Welded Bottle Jack, 6 tons (4406)
- SUNEX JACK AIR/HYDRAULIC BOTTLE 20 TON (SU4420AH)
- SUNEX Bottle Jack 20 T Air/Hydraulic (5520B)
- SUNEX Tools 4 Ton Capacity Flat Bottom Heavy Duty Long Stroke Bottle Jack (5041B)
- SUNEX 50 Ton Super Duty Shop Press (854ASD)
- SUNEX ® Tools 8 Ton Capacity Flat Bottom Heavy Duty Long Stroke Bottle Jack (5081B)
- JET Ahj-20 20 Ton Air / Hydraulic Bottle Jac (456620)
- Sunex Jacks