Shop All Air Grinders
Sunex
Bench Bench Grinder with Light, 6", 3450 rpm, 1/2 HP
Mfr # 5001A
Zoro # G2314407
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Speed 3450 rpm
- Grinder Type Bench
- HP 1/2 HP
- Overall Length 16.22"
- Housing Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 5001A
- Zoro # G2314407
- UPC # 613364001691
- Country of Origin China
- Category Air Grinders
Dimensions
Overall Length | 16.22" |
Details
Item | Bench Grinder with Light,6" |
Free Speed | 3450 rpm |
Grinder Type | Bench |
HP | 1/2 HP |
Housing Material | Cast iron |
Description
Bench Grinder with Light,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Bottoming Coated Tap Multi PurposeMetric (G6315)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381512-C)
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB614T05)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 1/4 (11125000T)
- SUNEX Angle Drive Angle Air Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX232B)
- SUNEX Air Die Grinder Set, 1/4in Straight & Right Angle, 20000 RPM, 4 CFM, 1/4in NPT Inlet, 2PK (SX2PK)
- SUNEX Right Angle Drive, Mini Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (SX264)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- SUNEX Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP (SX5206)
- SUNEX 2 Pack Die Grinder Set (SUNSX2PK)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7410)
- Sunex Air Grinders