Shop All Pullers and Bearing Splitters
Sunex
Bearing Splitter, 5/8"-8"
Mfr # 57BS6
Zoro # G2314553
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 57BS6
- Zoro # G2314553
- Country of Origin Taiwan, Province of China
- Category Pullers and Bearing Splitters
Details
Item | Bearing Splitter,5/8"-8" |
Description
Bearing Splitter,5/8 In.-8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Set, 12 In, 4 Pc, Blue (4KU80)
- IRWIN Bolt Extractor Set, 3/4-1 In, 5 Pc (54125)
- CENTURY DRILL & TOOL Metric Tap and Die, 40 Pc Set (98912)
- MILWAUKEE TOOL 1/4 in. Drive 1/2 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9020)
- SUNEX Bearing Splitter Shop Press, Zinc Plating (52BS)
- KUKKO QUALITY TOOLS Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8in To 6-3/8in Open, 6-3/8in Reach (45-3)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- OTC Front Hub Installer and Puller (7208A)
- WESTWARD Bushing Driver Set, 19 pcs. (45FF30)
- PROTO Gear/Bearing Separator, 4 3/8 In, #2 (J4332)
- Sunex Pullers and Bearing Splitters