Shop All Combination Wrench Sets
This Product is Discontinued
Sunex
Angled Wrench Set, SAE, 14 pcs. (Discontinued)
Mfr # 9914
Zoro # G2314160
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Finish Full Polish
- Wrench Style Angled Head
- Number of Pieces 14
- Includes (14) Angled Wrenches: (1) 3/8 Angled Wrench (991401); (1) 7/16 Angled Wrench (991402); (1) 1/2 Angled Wrench (991403); (1) 9/16 Angled Wrench (991404); (1) 5/8 Angled Wrench (991405); (1) 11/16 Angled Wrench (991406); (1) 3/4 Angled Wrench (991407); (1) 13/16 Angled Wrench (991408); (1) 7/8 Angled Wrench (991409); (1) 15/16 Angled Wrench (991410); (1) 1 Angled Wrench (991411); (1) 1-1/16 Angled Wrench (991412); (1) 1-1/8 Angled Wrench (991413); (1) 1-1/4 Angled Wrench (991414); 3/4 Drive Chrome Ratchet 24 Tooth(); Canvas pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9914
- Zoro # G2314160
- UPC # 613364099148
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 3/8 (991401); 7/16 (991402); 1/2 (991403); 9/16 (991404); 5/8 (991405); 11/16 (991406); 3/4 (991407); 13/16 (991408); 7/8 (991409); 15/16 (991410); 1 (991411); 1-1/16 (991412); 1-1/8 (991413); 1-1/4 (991414) |
Details
SAE or Metric | SAE |
Finish | Full Polish |
Wrench Style | Angled Head |
Number of Pieces | 14 |
Includes | (14) Angled Wrenches: (1) 3/8 Angled Wrench (991401); (1) 7/16 Angled Wrench (991402); (1) 1/2 Angled Wrench (991403); (1) 9/16 Angled Wrench (991404); (1) 5/8 Angled Wrench (991405); (1) 11/16 Angled Wrench (991406); (1) 3/4 Angled Wrench (991407); (1) 13/16 Angled Wrench (991408); (1) 7/8 Angled Wrench (991409); (1) 15/16 Angled Wrench (991410); (1) 1 Angled Wrench (991411); (1) 1-1/16 Angled Wrench (991412); (1) 1-1/8 Angled Wrench (991413); (1) 1-1/4 Angled Wrench (991414); 3/4 Drive Chrome Ratchet 24 Tooth(); Canvas pouch |
Head Angle | 15 Degrees, 6 Degrees |
Measurement Type | SAE |
Item | Angled Wrench Set,SAE,14 pcs. |
Description
Angled Wrench Set,SAE,14 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.