Shop All Air Grinders
Sunex
Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP
Mfr # SX5206
Zoro # G2313129
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in
- Collet 1/4"
- Free Speed 18,000 rpm
- Grinder Type Angle
- Handle Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # SX5206
- Zoro # G2313129
- UPC # 613364121382
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Min. Hose Size | 3/8" |
Overall Length | 8.9" |
Details
Item | Angled Die Grinder,1/4",0.5 HP |
Air Inlet | 1/4 in |
Collet | 1/4" |
Free Speed | 18,000 rpm |
Grinder Type | Angle |
Handle Material | Composite |
HP | 1/2 HP |
Throttle | Air Regulator |
Variable Speed | Yes |
Grinder Orientation | Angle |
Horsepower | 0.5 hp |
Power Source | Air Powered |
Description
Angled Die Grinder,1/4 In.,0.5 HP, Horsepower 0.5 hp, Grinder Orientation Angle, Air Inlet 1/4 in, Power Source Air Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- SUNEX 1" Drive Impact Socket 6 (560D)
- MARSHALLTOWN Fasade Outside Corner Trim Galvanized Steel PK5 (14730)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28320SS)
- SUNEX Right Angle Mini Angle Air Die Grinder Kit, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX264K)
- SUNEX Angle Angle Grinder, Heavy Duty, 11,000 rpm, 1/2 HP (SX211A)
- SUNEX Right Angle Drive, Mini Right Angle Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm (SX264)
- SUNEX Medium Air Die Grinder, 1/4", 1/4 in Air Inlet, Medium, 22,000 rpm, 1/4 HP (SX230B)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- SUNEX Super Die Grinder, 1/4", 1.0 HP, 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1 HP (SX5210)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- Sunex Air Grinders