Shop All Floor Jacks
This Product is Discontinued
Sunex
Air/Hydraulic Floor Jack, 20 tons (Discontinued)
Mfr # 6623
Zoro # G2313619
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 20 Tons
- Features Hand Grip Can Be Used to Store In Vertical Position, Narrow Chassis Design Fits Easily Between Tandem Wheels, Wiper Seals Protect Hydraulic System From Contaminants
- Handle Length 45 in
- Type Air/Hydraulic Floor Jack
- Minimum Height 8 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 6623
- Zoro # G2313619
- UPC # 613364124529
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 45 in |
Minimum Height | 8 21/32 in |
Wheel Diameter | 5 in |
Extended Height | 23 2/5 in |
Overall Width | 8 29/32 in |
Details
Item | Air/Hydraulic Floor Jack |
Lifting Capacity | 20 Tons |
Features | Hand Grip Can Be Used to Store In Vertical Position, Narrow Chassis Design Fits Easily Between Tandem Wheels, Wiper Seals Protect Hydraulic System From Contaminants |
Type | Air/Hydraulic Floor Jack |
Load Capacity | 20 ton |
Duty Rating | Extra-Heavy Duty |
For Lifting | Conveniently Lift |
Power Source | Air/Mechanical |
Jack Type | Air/Hydraulic Floor Jack |
Description
Air/Hydraulic Floor Jack,20 tons, Jack Type Air/Hydraulic Floor Jack, Load Capacity 20 ton, Power Source Air/Mechanical, Minimum Height 8 21/32 in, For Lifting Conveniently Lift, Extended Height 23 2/5 in, Features Hand Grip Can Be Used to Store In Vertical Position, Narrow Chassis Design Fits Easily Between Tandem Wheels, Wiper Seals Protect Hydraulic System From Contaminants, Handle Length 45 in, Overall Width 8 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.