Shop All Training & Computer Tables
Sunex
Adjustable Table, 33.14" X 21.49"
Mfr # 8019
Zoro # G2314623
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 33.14"
- Height 21.49"
- Caster Type 2" Caster
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 8019
- Zoro # G2314623
- UPC # 613364054727
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 33.14" |
Height | 21.49" |
Depth | 7" |
Details
Item | Adjustable Table |
Caster Type | 2" Caster |
Description
Deluxe Work Table,Heavy Duty,Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- CHICAGO LIGHTHOUSE Electric Wall Clock, Black (67801103)
- ZORO SELECT Vinyl Executive Chair, 23 1/2-, Fixed, Black (452R11)
- FUSION Rectangle Tables > Training Tables > Fusion Training Tables, 84 X 24 X 29, Wood|Metal Top, Maple (MFTT8424PL)
- HON Rectangle Occasional Table, 24" X 20" X 20", Mahogany Top, High-Pressure Laminate (H80193.NN)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Mahogany (MKFTM6030MH)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT7230AG)
- Sunex Training & Computer Tables