Shop All Hex Key Sets
Sunex
9 Piece SAE T-Shape Hex Key Set, 9859
Mfr # 9859
Zoro # G6929820
product price: $57.25
/ea
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ergonomic
- Handle Type Comfort Grip T-Handle
- Measurement Type SAE
- Number of Pieces 9
- Tip Size 5/64", 3/32", 1/8" 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9859
- Zoro # G6929820
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 1/8" 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 5/64", 3/32", 1/8" 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Item | Hex Key Set,T-Handle,9 pcs. |
Handle Material | Ergonomic |
Handle Type | Comfort Grip T-Handle |
Measurement Type | SAE |
Number of Pieces | 9 |
End Shape | Hex |
Description
Hex Key Set,T-Handle,9 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON MAGNETIC LVL HD 78""5VIAL (1234-7800)
- ACDELCO G12 Series 12V Li-Ion Battery, Black (AB1207LA)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-12-06)
- KIPP Adjustable Handle, Size: 3 M10X50 Zinc, Black Satin, Comp: Steel (K0116.3101X50)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- TENG TOOLS 7 Piece Metric T Handle Hex Key Allen Wrench Driver Set (TTHEX7S)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25910 (25910)
- BONDHUS BalldriverHex T-Handle Set, 8PCS (BND13187)
- POWERBUILT 9Pcs Star 3 Way T-Handle Spin Hex Wrench (941646)
- Sunex Wrenches