Shop All Wire Strippers & Crimpers
Sunex
8.66" Wire Stirpper, 6" 0.8 to 2.6 Wire
Mfr # 3618
Zoro # G7014417
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.8 to 2.6 Wire
- Overall Length 8.66"
- Features Spring Assisted Jaw Opening
- Application Wire Stripping
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3618
- Zoro # G7014417
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.66" |
Details
Capacity | 0.8 to 2.6 Wire |
Features | Spring Assisted Jaw Opening |
Application | Wire Stripping |
Number of Pieces | 1 |
Item | Wire Stirpper,6" |
Description
Wire Stirpper,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in. Drive Extra Long Hex Bit Set, Metric, 6-Piece (J4990-SMXL)
- TOOL TIME Large Size Tap Socket Set - 5 Piece (TO1729308)
- BOSCH Circular Saw Kit, 7.0 lb., 18VDC, Cordless (CCS180-B15)
- SOLA Box Level, Aluminum, 24 In, Red (LSB24)
- KLEIN TOOLS Replacement Blades for Cu / Al Closed-Jaw Cutter (BAT20GD4BAC)
- DYNAMIC Tools Self-adjusting Wire Stripper, 8" Long, Strips 10-24 AWG Wire (D095002)
- IRWIN CRIMPING PLIERS 10"" (2078310)
- DARE Crimping Tool 4 Slot (2154)
- STA-KON 10 1/8 in Ratchet Crimper 26 to 10 AWG (WT1377)
- NEWHOUSE ELECTRIC UL Certified Ferrule Crimping Tool Kit (FTK1200)
- COMMSCOPE Replacement for Commscope Cpt-158u (CPT-158U COMMSCOPE)
- Sunex Crimping Tools