Shop All Hex Key Sets
Sunex
8 Piece Metric T-Shape Hex Key Set, 9858M
Mfr # 9858M
Zoro # G6929988
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Ergonomic
- Number of Pieces 8
- Handle Type Comfort Grip T-Handle
- Measurement Type Metric
- Tip Size 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9858M
- Zoro # G6929988
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Handle Material | Ergonomic |
Number of Pieces | 8 |
Handle Type | Comfort Grip T-Handle |
Item | Hex Key Set,T-Handle,Metric,8 pcs. |
Measurement Type | Metric |
End Shape | Hex |
Description
Hex Key Set,T-Handle,Metric,8 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/8"-12 (DWT54971)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- BLACK & DECKER Steel Ball (N089668)
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792843)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 25510 (25510)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31834 (31834)
- TITAN Tamper Proof Star Key Set (12710)
- GEARWRENCH 7PC THANDLE TORX HEX KEY SET (KDT83517)
- Sunex Hex Keys & Hex Key Sets