Shop All Hex Key Sets
Sunex
7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T
Mfr # 9857T
Zoro # G6929680
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx(R)
- Handle Type Comfort Grip T-Handle
- Handle Material Ergonomic
- Number of Pieces 7
- Tip Size T10, T15, T20, T25, T27, T30, T40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9857T
- Zoro # G6929680
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Details
Measurement Type | Torx(R) |
Handle Type | Comfort Grip T-Handle |
Handle Material | Ergonomic |
Item | Hex Key Set,T-Handle,Star,7 pcs. |
Number of Pieces | 7 |
End Shape | Torx® |
Description
Hex Key Set,T-Handle,Star,7 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N119739, 879058 (M77)
- DRILL AMERICA 3/16"-24x1" OD HSS Round Adjustable Die Special (DWTSR1-31624)
- WESTWARD Lock Miter Router Bits, 45 Deg (45J311)
- MKT FASTENING Yellow Disk Load, Heavy Power, PK100 (25DL4)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (10213)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35297 (35297)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- EKLIND 8 Piece 9" Cushion Grip Metric Hex T-Key Set (55198)
- PERFORMANCE TOOL 10-Pc Aluminum Folding Star Key Set (W9134)
- Sunex Hex Key Sets