Shop All Impact Socket Sets
Sunex
5/8" Drive Deep Chrome Socket, SAE, 11 pcs
Mfr # 4011M
Zoro # G7032483
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 5/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4011M
- Zoro # G7032483
- UPC # 00613364240113
- Country of Origin Thailand
- Category Impact Socket Sets
Dimensions
Drive Size | 5/8" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 11 |
Includes | 5/8" Deep Chrome Socket |
Item | Deep Chrome Socket |
Material | Vanadium Steel |
Description
Deep Metrc Truck Impact Socket Set,11PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA5/16)
- CENTURY DRILL & TOOL Black Oxide Jobber Length Drill Bit 2pk. (24207)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UW08)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC 1/4-E (43616)
- SUNEX 1" Drive Deep Impact Socket Set, SAE, 21 pcs (5693)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 6 pcs (4686)
- SUNEX 1/4" Drive Deep Impact Socket Set, Metric, 9 pcs (1812)
- SUNEX Sunex Tools 2639 10 PC. 1/2" Drive 6MM-19MM Metric Impact Hex Driver Set W/ Blow Molded Case (2639)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- SUNEX 1/2" Drive Drive Impact Socket Set, Metric, 26 pcs (2645)
- CAPRI TOOLS 3/8 in. Drive Shallow, Semi-Deep and Deep Impact Socket Set, SAE, 5/16 to 1 in., 36-Piece (CP53000-36SSXD)
- Sunex Impact Socket Sets