Shop All Utility Carts
This Product is Discontinued
Sunex
5 Drawer Service Cart, Heavy Duty, Blue, 16 ga. Steel, 5 Shelves, 500 lb. (Discontinued)
Mfr # 8045BL
Zoro # G2314757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 18-1/4"
- Overall Length 40"
- Overall Width 27"
- Material 16 ga. Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8045BL
- Zoro # G2314757
- UPC # 613364062357
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 18-1/4" |
Overall Length | 40" |
Overall Width | 27" |
Details
Material | 16 ga. Steel |
Color | Blue |
Load Capacity | 500 lb. |
Item | 5 Drawer Service Cart,Heavy Duty,Blue |
Wheel Type | 5" Oversized Casters |
Number of Shelves | 5 |
Utility Cart Item | Heavy Duty 5 Drawer Service Cart |
Finish | Powder Coated |
Caster Type | (2) Locking |
Description
5 Drawer Service Cart,Heavy Duty,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.