Shop All Universal Socket Sets
Sunex
3/8" Drive Universal Impact Socket Set, Metric, 7 pcs
Mfr # 3655
Zoro # G7051103
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3655
- Zoro # G7051103
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7 ) 3/8" Drive Std Metric Univ. Impact Socket Set, Molded Storage Tray |
Item | Universal Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Stnd Metric Uni Impact Socket Set ,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER 4" LENGT (GP19064M)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1516)
- DRILL AMERICA 1-17/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-17/64)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- SUNEX 3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/2" Drive Standard Impact Socket Set, SAE, 9 pcs (2657)
- SUNEX 3/8" Drive Univ Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/2" Drive Univrsl Impact Socket Set, SAE, 14 pcs (2644)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, SAE, 12 pcs (1612U)
- Sunex Sockets & Ratchets