Shop All Impact Universal Joints
Sunex
3/8" Drive Universal Deep Impact, Metric
Mfr # 3657
Zoro # G2313923
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Drive Size 3/8"
- Product Type Universal Impact Socket Set,Metric,3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3657
- Zoro # G2313923
- UPC # 613364236574
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Details
Item | Universal Deep Impact |
Measurement Type | Metric |
Product Type | Universal Impact Socket Set,Metric,3/8" |
Description
Universal Impact Socket Set,Metric,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 1" Dr, 10" L, 1 Pieces (4010EL)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 14 (2414)
- STARRETT Outside Micrometer, 125 to 150mm Range (T436.1XRL-7)
- BOSCH Flat Chisel, SDS Max, 18in.L (HS1912)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (320U)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (317UM)
- CAPRI TOOLS 3/4 in Drive Impact Universal Joint (CP58123)
- Sunex Sockets & Ratchets