Shop All Universal Socket Sets
Sunex
3/8" Drive Univ Impact Socket Set, Metric, 10 pcs
Mfr # 3660
Zoro # G7031713
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3660
- Zoro # G7031713
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) 3/8" Drive Metric Deep Univ Impact Socket Set 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Heavy-Duty Blow Mold Case |
Item | Univ Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Dp Mtrc Uni Impct Socket Set,3/8 In.Dr,10PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, Straight, 0.05-1.0mm (66MA)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4290)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, No Lock (BG-20)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- SUNEX 3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 7 pcs (2655)
- WILLIAMS Williams Universal Impact Socket Set, 3/8"D, 6Pt (36910)
- Sunex Universal Socket Sets