Shop All Socket Sets
Sunex
3/8" Drive Spark Plug Socket Set, 7 pcs
Mfr # 8845
Zoro # G2314547
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Product Type Spark Plug Socket Set,7 pcs.,3/8" Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8845
- Zoro # G2314547
- UPC # 613364063842
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Number of Pieces | 7 |
Item | Spark Plug Socket Set |
Product Type | Spark Plug Socket Set,7 pcs.,3/8" Drive |
Description
Spark Plug Socket Set,7 pcs.,3/8 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Torpedo Level, Aluminum, 10 in L, 3 Vials (25360)
- URREA Black flat strike wrench 12 point, 3-1/2" opening size. (2756SW)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (14799)
- IRWIN Irwin Wd Cntrsink #4 (1882630)
- SUNEX SKT SET 3/8 DR 16PC SAE/MET STUBBY HEX I (SU3646)
- SUNEX 3/8" Drive 4 Piece SAE Universal Spark Plug Socket Set (8844)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- SUNEX 13 Pc. 3/8" Drive Fract SAE Fract and Metric Impact Hex Driver Set (3649)
- SUNEX ® Tools 14-Piece 3/8 in. Drive Metric Long Ball Hex and Hex Bit Socket Set (9921)
- PROTO 3/8" Drive Deep Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52112-TT)
- Sunex Sockets & Ratchets