Shop All Impact Socket Sets
Sunex
3/8" Drive Socket Impact Set, SAE, 12 pcs
Mfr # 3360
Zoro # G7033463
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3360
- Zoro # G7033463
- UPC # 00794777652189
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) 3/8" Drive 6-Point Standard Fractional SAE Socket Impact Set 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" and 1" |
Item | Socket Impact Set |
Material | Molybdenum Alloy Steel |
Description
Standard SAE Socket Impact Set ,12PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Framer Hammer 23Oz Calif (CF1)
- METABO Carbide Insert, Size 11mm, 4 Edges, PK10 (SQ4 Carbide Insert KFM15/16)
- MASTER APPLIANCE Strain Relief Cable Guard (51101)
- STARRETT Thickness Gage, 0.015 In, 1/2 x 12 In (667-15)
- SUNEX SKT SET 3/4" DR. 29 PC SAE IMP (SU4696)
- SUNEX 1/4", 3/8" Drive Int Str Impact Socket Set, 12 pcs (1820S)
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set (2848)
- SUNEX 3/8" Drive Master Impact Socket Set, 42 pcs (3342)
- SUNEX ® Tools 43-Piece 1/2 in. Drive Fractional SAE Fractional Impact Socket Master Set (2568)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- WILLIAMS 3/8" Drive Impact Socket Set, Metric, 13 pcs (MS-2-13H)
- Sunex Sockets & Ratchets