Shop All Impact Socket Sets
Sunex
3/8" Drive Semi Deep Impact Socket Set, Metric, 13 pcs
Mfr # 3338
Zoro # G7035399
product price: $36.09
/ea
$36.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3338
- Zoro # G7035399
- UPC # 00613364129142
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (13) 3/8" Drive 12-Point Metric Semi-Deep Impact Socket Set, Heavy-Duty Blow Mold Case |
Item | Semi Deep Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Mtrc Semi-Deep Impact Socket Set,13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Retractable Pilot Pin (49-59-0012)
- WESTWARD Hand File, Single Cut, 12 In., Black Oxide (12F836)
- KRAFT TOOL Swedish Pool Trowel, 9-5/8" Shank, 18x4" (CF344PF)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric (761419)
- SUNEX 1/4", 3/8" Drive Int Str Impact Socket Set, 12 pcs (1820S)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- SUNEX 3/8" Drive 10 Pc. Metric Univ. Impact Socket Set delete 6 pt. (3657)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- SUNEX 1/4" Drive Magnetic Impact Socket Set, Metric, 12 pcs (1822)
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point (SUN2696)
- INGERSOLL-RAND 7 Piece 3/8" Drive Metric Universal Impact Socket Set (SK3M7U)
- Sunex Impact Socket Sets