Shop All Socket Sets
This Product is Discontinued
Sunex
3/8" Drive Metric, 13 pcs (Discontinued)
Mfr # 39101C
Zoro # G6930073
This Product is Discontinued
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Pieces 13
- Measurement Type Metric
- Includes (13) 3/8" Drive Standard Socket Set: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 39101C
- Zoro # G6930073
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Standard Socket Set on Rail |
SAE or Metric | Metric |
Number of Pieces | 13 |
Measurement Type | Metric |
Includes | (13) 3/8" Drive Standard Socket Set: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Description
Sckt Set,Stndrd,6 pt.,Rail,3/8 In.,13 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.