Shop All Impact Socket Sets
Sunex
3/8" Drive Master Impact Socket Set, SAE
Mfr # 3325
Zoro # G2313941
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Product Type Master Impact Socket Set,SAE,3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3325
- Zoro # G2313941
- UPC # 613364021903
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Item | Master Impact Socket Set |
Product Type | Master Impact Socket Set,SAE,3/8" |
Description
Master Impact Socket Set,SAE,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Mill, 1 in.4 Flutes, TiCN (206-001263)
- WESTWARD Open End Wrench, 20x22mm, 10 L (1EYN8)
- MAYHEW PRO Combination Punch Set, 4 Pieces (62277)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.61"L, GP Phenolic (3001-S)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric (3329)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- SUNEX SKT SET 1/2" DR 7 PC SPINDLE NUT IMP (SU2839)
- SUNEX ® Tools 48-Piece 1/4 in. Drive, Impact Socket Master Set (1848)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- K-TOOL INTERNATIONAL O-Ring 1.42"/36Mm (For All Impact Sockets In Set 39100) (KTI39001)
- Sunex Impact Socket Sets