Shop All Impact Socket Sets
Sunex
3/8" Drive Master Impact Socket Set, Metric, 29 pcs
Mfr # 3330
Zoro # G7038917
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3330
- Zoro # G7038917
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 29 |
Includes | (29) 3/8" Drive 12-Point Metric Master Impact Socket Set |
Item | Master Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Mstr Mtrc Impact Socket Set,3/8 In.Dr,29PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 20" L, Chrome Plated Finish (5649)
- IDEAL 11-In-1 Screwdriver (35-910)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Mid (3203.04)
- MILWAUKEE TOOL 7 1/4 in. 70 Tooth Thin Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4240)
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point (SUN2696)
- SUNEX 7 Pc. 3/8" Drive Std Fract SAE Univ. Impact Socket Set (3654)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- SUNEX 1/4" Drive Magnetic Impact Socket Set (1818)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 6 pcs (4686)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 39 pcs (2698)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 11 pcs (4YP63)
- Sunex Sockets & Ratchets