Shop All Impact Bit Socket Sets
Sunex
3/8" Drive Master Hex Bit Impact Socket Set, SAE, Metric, 84 pcs
Mfr # 3569
Zoro # G2450859
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 84
- Includes (7) 3/8" Drive Metric Hex Bit Impact Socket of 102mm length: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm; (7) 3/8" Drive SAE Hex Bit Impact Socket of 102mm length: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"; (9) 3/8" Drive Metric Hex Bit Impact Socket of 52mm Length: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm; (9) 3/8" Drive SAE Hex Bit Impact Socket of 52mm Length: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8": (9) 3/8" Drive Torx(R) Star Bit Impact Socket of 40mm Length: T20, T25, T27, T30, T40, T45, T47, T50, T55; (8) 3/8" Drive Metric Stubby Bit Impact Socket of 29.4mm Length: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"; (6) 3/8" Drive SAE Stubby Bit Impact Socket of 29.4mm Length: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm; (10) 3/8" Drive Torx(R) Stubby Bit Impact Socket of 29.4mm Length: TT10, TT15, TT20, TT25, TT27, TT30, TT40, TT45, TT47, TT50; (8) 3/8" Drive Stubby Bit Impact Socket of 29.4mm Length: M4, M5, M6, M8, M10, M12, M14, M16; (9) 3/8" Drive Star Impact Socket: E5, E6, E7, E8, E10, E11, E12, E14, E16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 3569
- Zoro # G2450859
- UPC # 613364152386
- Country of Origin Taiwan, Province of China
- Category Impact Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 84 |
Includes | (7) 3/8" Drive Metric Hex Bit Impact Socket of 102mm length: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm, 12mm; (7) 3/8" Drive SAE Hex Bit Impact Socket of 102mm length: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"; (9) 3/8" Drive Metric Hex Bit Impact Socket of 52mm Length: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm; (9) 3/8" Drive SAE Hex Bit Impact Socket of 52mm Length: 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8": (9) 3/8" Drive Torx(R) Star Bit Impact Socket of 40mm Length: T20, T25, T27, T30, T40, T45, T47, T50, T55; (8) 3/8" Drive Metric Stubby Bit Impact Socket of 29.4mm Length: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 3/4"; (6) 3/8" Drive SAE Stubby Bit Impact Socket of 29.4mm Length: 6mm, 7mm, 8mm, 10mm, 12mm, 14mm; (10) 3/8" Drive Torx(R) Stubby Bit Impact Socket of 29.4mm Length: TT10, TT15, TT20, TT25, TT27, TT30, TT40, TT45, TT47, TT50; (8) 3/8" Drive Stubby Bit Impact Socket of 29.4mm Length: M4, M5, M6, M8, M10, M12, M14, M16; (9) 3/8" Drive Star Impact Socket: E5, E6, E7, E8, E10, E11, E12, E14, E16 |
Item | Master Hex Bit Impact Socket Set |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 22 mm Size 6 pt Standard Depth, Black Oxide (J7422M)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/2 Inch to 3/4 Inch Rubber & PVC Hose (H10-8)
- KO-KEN Socket 23mm 6 Point 77mm 1/2 Sq. Drive (4300M-23)
- MAKITA Corded, 12 in Blade Dia., Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219LX)
- SUNEX HEAD BOLT IMP SKT SET 1/2" DR 12PT 5 PC (SU2625)
- SUNEX ® Tools 1/2 in. Drive 20-Piece Master Impact Hex Set (2637)
- SUNEX Master Hex Bit Impact Socket Set, 84 Piece 3/8" Dr (SUN3569)
- SUNEX MASTER HEX BIT IMP SKT SET 84PC 3/8"DR (SU3569)
- SUNEX Sunex Tools 2638 10 PC. 1/2" Drive 1/4"-3/4" SAE Impact Hex Drive Set (2638)
- WIHA TerminatorBlue Impact Bit Set 40 Pieces (70297)
- EAGLE TOOL US Steelman CV Joint Axle Service Set - 12 Piece (JS78720)
- Sunex Impact Bit Socket Sets