Shop All Impact Socket Sets
Sunex
3/8" Drive Internal Torx Socket Set, Carded on Socket Rail, SAE, 9 pcs
Mfr # 3670S
Zoro # G7053291
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3670S
- Zoro # G7053291
- UPC # 00601863966269
- Country of Origin Thailand
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 9 |
Includes | (9)"eternal torq Socket Set, Carded on Socket Rail T-10, T-15, T-20, T-25, T-27, T-30; 3/8"" Drive T-40, T-45, T-50 |
Item | Internal Torx Socket Set, Carded on Socket Rail |
Material | Molybdenum Steel |
Description
Intrnl Str Impact Socket Set,3/8 In.Dr,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAY SHARP 4.5 in. x 40 Teeth Finishing Specialty Industrial Saw Blade - Recyclable (2110650)
- WESTWARD 3/8" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRF9)
- ESTWING 16OZ Leather STL Hammer (E16S)
- MILWAUKEE TOOL 7 1/4 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4235)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- SUNEX SKT SET 1/2" DR 7 PC SPINDLE NUT IMP (SU2839)
- SUNEX 3/8" Drive Master Impact Socket Set, Metric, 29 pcs (3330)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- SUNEX 3/8" Drive Master Impact Socket Set, 42 pcs (3342)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, SAE, 15 pcs (J74117)
- Sunex Sockets & Ratchets