Shop All Impact Sockets
Sunex
3/8" Drive Impct Socket 6
Mfr # 319UMD
Zoro # G7043598
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 319UMD
- Zoro # G7043598
- UPC # 00613364163191
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impct Socket |
Socket Type | Deep Universal Impact |
Category Type | Universal Joints |
Description
Deep Unvrsl Impct Socket,6Pt,19mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Tool Steel, 0.9986 in. dia. (141199860)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- MILWAUKEE TOOL Fine Stranded Wire Cutting Jaw for M18 FORCE LOGIC Cable Cutter (49-16-2778)
- HHIP 7 Piece Transfer Screw Set 3/8-16 (3601-0375)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- SUNEX 3/8" Drive Impct Socket 6 (310UMD)
- SUNEX 3/4" Drive Impact Socket 6 (464D)
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- SUNEX 3/8" Drive Impact Socket 6 (36481)
- PROTO 1/4 in Drive Impact Socket E5 Size Torx(R) Standard Depth, Black Oxide (J6905TX)
- Sunex Sockets & Ratchets