Shop All Impact Sockets
Sunex
3/8" Drive Impct Socket 6
Mfr # 313UMD
Zoro # G7041997
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 313UMD
- Zoro # G7041997
- Country of Origin Thailand
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impct Socket |
Category Type | Impact Socket |
Socket Type | Deep Universal Impact |
Description
Deep 6Pt Uni Impact Socket 13mm ,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Angle Locator (700)
- LENOX Band Saw Blade, 23 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (1891888)
- ULTRA-DEX USA Indexable Boring Bar, C08R SCLPL2-312, 8 in L, Carbide, 80 Degrees Diamond Insert Shape (C08R SCLPL2)
- DRILL AMERICA 13.00mm HSS Straight Shank Chucking Reamer (DWRR13.0MM)
- SUNEX 1/2" Drive Impact Socket 6 (215M)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX SKT 1/2" DR 3/4" DP 6PT IMP (SU224D)
- SUNEX 3/8" Drive Impact Socket 12 (312MZ)
- SUNEX Deep Impact Socket, 33mm, 1" Drive, 6 pt. (533MD)
- SUNEX 1/2" Drive Impact Socket 12 (236ZMD)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 12-Point Impact Socket (SID13219)
- Sunex Sockets & Ratchets