Shop All Impact Sockets
Sunex
3/8" Drive Impct Socket 6
Mfr # 312UMD
Zoro # G7043607
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 312UMD
- Zoro # G7043607
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impct Socket |
Category Type | Universal Joints |
Socket Type | Deep Universal Impact |
Description
Deep Unvrsl Impct Socket,6Pt,12mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (19261)
- WILTON Magnetic Jaw Cap, 4 In, Rubber, PK2 (R4)
- GEAR KEEPER Retractor, 32in L, Black, 1-1/2lb, Belt Clip (RT3-7624)
- WIDIA Thread Forming Tap, #10-24, Bottoming, Uncoated, 7 Flutes (17232)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 3/8" Drive Impct Socket 6 (315UMD)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- SUNEX SKT SET 3/4 "DR 17PC HD SAE IMP (1"-2") (SU4683)
- SUNEX 1/2" Drive Impact Socket 6 (0218)
- SUNEX 3/8" Drive Impact Socket 6 (312MD)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J7434H)
- Sunex Impact Sockets