Shop All Impact Sockets
Sunex
3/8" Drive Impct Socket 6
Mfr # 310UMD
Zoro # G7015963
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 80mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 310UMD
- Zoro # G7015963
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impct Socket |
Socket Type | Deep Universal Impact |
Category Type | Universal Joints |
Description
Impct Sckt,Deep,Univ,6 pt.,3/8 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD1-1/2)
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit (DW1586)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- SUNEX 3/8" Drive Impct Socket 6 (314UMD)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- SUNEX 3/8" Drive Impct Socket 6 (318UMD)
- SUNEX 3/8" Drive Impact Socket 6 (314MD)
- SUNEX 1-5/16 In. 12-Point Impact Socket (242Z)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- CTA MANUFACTURING 1/2" Drive Impact Socket 12 (1732)
- Sunex Sockets & Ratchets