Shop All Impact Socket Sets
Sunex
3/8" Drive Impact Socket Set, Metric, 51 pcs
Mfr # 3351
Zoro # G2313880
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 51
- Product Type Impact Socket Set,Metric,3/8",51 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3351
- Zoro # G2313880
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 51 |
Item | Impact Socket Set |
Product Type | Impact Socket Set,Metric,3/8",51 pcs. |
Description
Impact Socket Set,Metric,3/8 In.,51 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nut Driver, 4 in L Shank, 5.5 mm Tip (JN5504RMS)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/2 x 1-1/2, Number of Flutes: 4 (CCMG-1616-ML-ALTIN)
- MILWAUKEE TOOL Replacement Reaming Blades for 7in1 Condiut Reamer (48-22-2876)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (87 21 300 SBA)
- SUNEX 1/2" Drive Unv Impact Socket Set, Metric, 13 pcs (2665)
- SUNEX 12 Pc. 3/8" Drive 12-Point SAE Univ. Impact Socket Set (3690)
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point (SUN2696)
- SUNEX 1/4" Drive Deep Impact Socket Set, Metric, 9 pcs (1812)
- SUNEX 3/4" Drive Impact Hex Driver Set, Metric (4507)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- PROTO 3/8" Drive Thin Wall Deep Impact Sockets set, Metric, 12 pcs (J72217)
- Sunex Impact Socket Sets