Shop All Impact Sockets
Sunex
3/8" Drive Impact Socket Set Chrome
Mfr # 3647
Zoro # G7015123
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Includes (7) 3/8" Drive SAE Hex Driver Impact Socket Set 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 3647
- Zoro # G7015123
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 3/8" Drive SAE Hex Driver Impact Socket Set 3/16", 7/32", 1/4", 5/16", 3/8", 7/16", 1/2" |
Material | Molybdenum Alloy Steel |
Item | Impact Socket Set |
Finish | Chrome |
Description
Hex Driver Impct Sckts,SAE,3/8 In.Dr,7 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HAMMER DEADBLOW 8oz (TL63008)
- TENG TOOLS CROWN.FACE.BODY.HAMMER (HMBH01)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- BONDHUS Bits, 27 mm Drive (33295)
- SUNEX 1/2" Drive Impact Socket 6 (224M)
- SUNEX 1/2" Drive Impact Socket 6 (236D)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- SUNEX 3/4" Drive Impact Socket 6 (45062)
- SUNEX SKT 3/8"DR UNIV JOINT IMP (SU3301)
- CAPRI TOOLS 13/16 in. Stubby Impact Socket, 3/8 in. Drive, 6 Point, SAE (CP53459)
- Sunex Sockets & Ratchets