Shop All Impact Universal Joints
Sunex
3/8" Drive Impact Socket, SAE, 54.5mm L
Mfr # 314U
Zoro # G7042049
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 54.5mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 314U
- Zoro # G7042049
- UPC # 00613364133149
- Country of Origin Thailand
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Overall Length | 54.5mm |
Size | 7/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Universal Impact Socket 7/16 In.,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Plastic Case Telescoping Gage Set, 5 pcs. (S229GZZ)
- STARRETT Band Saw Blade, 11 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-11)
- GREENFIELD THREADING Spiral Point Tap, 5/16"-18, Plug, UNC, 3 Flutes, Bright (357322)
- CAL-VAN TOOLS Master Wheel Locking Nut Key Set16 Piece (75510)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (313UM)
- GEARWRENCH 12 Piece 1/4" Drive 6 Point Standard Universal Impact Metric Socket Set (84905)
- Sunex Impact Universal Joints