Shop All Impact Universal Joints
Sunex
3/8" Drive Impact Socket, Metric, 80mm L
Mfr # 315MZUD
Zoro # G7042292
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Deep Universal Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 315MZUD
- Zoro # G7042292
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Overall Length | 80mm |
Size | 15mm |
Details
Socket Type | Deep Universal Impact |
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Universal Impact Socket,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 1 (667690 1)
- EKLIND Ergonomic T9 Tip Size, 6 in Long (68609)
- SAFEWAZE 25" Duffle Bag (FS8175)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477033)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (315UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (318UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- Sunex Sockets & Ratchets