Shop All Impact Universal Joints
Sunex
3/8" Drive Impact Socket, Metric, 55mm L
Mfr # 315ZUM
Zoro # G7042170
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Metric
- Number of Points 12
- Overall Length 55mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 315ZUM
- Zoro # G7042170
- Country of Origin Thailand
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Overall Length | 55mm |
Size | 15mm |
Details
SAE or Metric | Metric |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Univ Impact Socket,12Pt,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Long Drive Pin Punch Set 5 Piece (19276)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2027M)
- TITAN 48Oz Dead Blow Hammer (TL63148)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (313UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- URREA 3/8" Drive Universal Impact Knot, SAE (7270P)
- Sunex Sockets & Ratchets