Shop All Impact Universal Joints
Sunex
3/8" Drive Impact Socket, Metric, 54.5mm L
Mfr # 317UM
Zoro # G7044760
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 54.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 317UM
- Zoro # G7044760
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Overall Length | 54.5mm |
Size | 17mm |
Details
Item | Impact Socket |
Socket Type | Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Category Type | Impact Socket |
Description
Universal Impact Socket,6Pt,17mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive Long 5/32 in Hex Bit Socket (3-0613)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #3 Screwdri (CMMT44372)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA3)
- JET Dust Collector, 1,963 CFM Max Flow, 3 hp, 1 Phase (717530K)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (320U)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- WILLIAMS 1/2" Drive Impact Universal Joint, SAE, Industrial Black, 2-1/2" L (4-140B)
- Sunex Sockets & Ratchets