Shop All Impact Universal Joints
Sunex
3/8" Drive Impact Socket, Metric, 54.5mm L
Mfr # 315UM
Zoro # G7044718
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 54.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 315UM
- Zoro # G7044718
- UPC # 00613364153154
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Overall Length | 54.5mm |
Size | 15mm |
Details
Item | Impact Socket |
Socket Type | Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Category Type | Impact Socket |
Description
Universal Impact Socket,6Pt,15mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 6509AF - 9 Piece SAE Combination Spanner Set 1/4 to 3/4 In (6509AF)
- TITAN Triple Square Socket Set, 9 pcs. (16144)
- BESSEY C-Clamps, Ductile Alloy, 10" (540 - 10)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (48215)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (317UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (313UM)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- Sunex Impact Universal Joints