Shop All Impact Universal Joints
Sunex
3/8" Drive Impact Socket, Metric, 54.5mm L
Mfr # 314UM
Zoro # G7016587
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Universal Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 54.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 314UM
- Zoro # G7016587
- UPC # 00613364153147
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 3/8" |
Overall Length | 54.5mm |
Size | 14mm |
Details
Item | Impact Socket |
Socket Type | Universal Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Category Type | Impact Socket |
Description
Impact Socket,Univ,6 pt.,3/8 In. Drive,14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 20mm Hex Metric Socket, 6 Points (J5420MH)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Tubular Roll (SQ-5-001X)
- HHIP 38-42mm ER-25 Spanner Hook Wrench For ER Chuck Nut (3900-0594)
- HUSQVARNA Diamond Saw Blade, 9 3/64 in, Dry (599494735)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (313UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (320U)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74279P)
- Sunex Sockets & Ratchets